Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Navy, 48 In Tall
Mfr # CMD6NV LN 48
Zoro # G4507273
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- Closure Type Zipper
- ATPV Rating 11 cal/sq cm
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # CMD6NV LN 48
- Zoro # G4507273
- UPC # 883248632932
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Chest Size | 46 1/2 in to 48 in |
Fits Waist Size | 50 1/2 in |
Sleeve Length | 36 in |
Minimum Chest Size | 47 1/2 in |
Size (Max. Waist x Max. Chest) | XL ( 45 1/2 in x 49 in ) |
Maximum Chest Size | 49 in |
Tag Size | 45-1/2 x 32 |
Maximum Waist Size | 45 1/2 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 49 in, Maximum Waist Size 45 1/2 in, Minimum Chest Size 47 1/2 in, Number of Outside Pockets 8, Size XL, Sleeve Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XS (45811)
- MCR SAFETY Gloves, XL, PK12 (3613HXL)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 1/16" (26183)
- WESTERN PLASTICS Film Stretch EZ Band 3"Cr 5"x120x700 Clear, PK12 (SBF06)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 54)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- Vf Imagewear Workwear and Protective Clothing