Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Navy, 48 In
Mfr # CLD4NV RG 48
Zoro # G4506896
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Closure Type Zipper
- ATPV Rating 9.1 cal/sq cm
- Material EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
- Inseam 30 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # CLD4NV RG 48
- Zoro # G4506896
- UPC # 883248950517
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Chest Size | 46 1/2 in to 48 in |
Fits Waist Size | 50 1/2 in |
Sleeve Length | 35 in |
Tag Size | 48-1/2 x 30-1/2 |
Maximum Waist Size | 48 1/2 in |
Maximum Chest Size | 48 in |
Size - Body Type | Regular |
Minimum Chest Size | 46 1/2 in |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 48 in ) |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 48 in, Maximum Waist Size 48 1/2 in, Minimum Chest Size 46 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Top Grain Goatskin Protector, Size 9, PR (148-6000/9)
- ZORO SELECT Barricade Tape, Yllw/Slvr/Blk, 1000 ft (RB3103Y822-200)
- 3M DBI-SALA Fall Protection Harness, Vest Style, S (1401200)
- 3M PROTECTA PRO Dual-ring Tie-Off Adaptor (2190101)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, XL (CLB2KH RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In (CLD4GY RG 42)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- Vf Imagewear Arc Flash and Flame Resistant Clothing