Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Navy, 44 In
Mfr # CMD6NV RG 44
Zoro # G4507307
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- Closure Type Zipper
- Size L
- ATPV Rating 11 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CMD6NV RG 44
- Zoro # G4507307
- UPC # 883248633021
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Chest Size | 42 1/2 in to 44 in |
Fits Waist Size | 46 1/2 in |
Sleeve Length | 34 in |
Tag Size | 41 x 30-1/2 |
Size (Max. Waist x Max. Chest) | L ( 41 in x 45 in ) |
Maximum Chest Size | 45 in |
Maximum Waist Size | 41 in |
Minimum Chest Size | 43 1/2 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 45 in, Maximum Waist Size 41 in, Minimum Chest Size 43 1/2 in, Number of Outside Pockets 8, Size L, Sleeve Length 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter I 1 pc, 6PK (840814)
- SIGNMISSION OSHA Danger Sign, Respirator Required In This Area, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-DS-A-710-L-1544)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Medium (306B-21M)
- DIXON Hex Nipple, FNPTxGHT Male, 1 Inx3/4 In (FM1076)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- Vf Imagewear Arc Flash and Flame Resistant Clothing