Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Navy, 44 In
Mfr # CLD4NV RG 44
Zoro # G4506871
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 9.1 cal/sq cm
- Closure Type Zipper
- Size L
- Inseam 30 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD4NV RG 44
- Zoro # G4506871
- UPC # 883248950494
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Chest Size | 42 1/2 in to 44 in |
Sleeve Length | 34 in |
Fits Waist Size | 46 1/2 in |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 44 in ) |
Size - Body Type | Regular |
Maximum Waist Size | 44 1/2 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 1/2 in |
Tag Size | 44-1/2 x 30-1/2 |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 44 in, Maximum Waist Size 44 1/2 in, Minimum Chest Size 42 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Wire Coil, 1/16 In. W, 500 ft. L (Y603237)
- MASTER LOCK Master Lock® Rotating Electrical Plug Lockout, 487 (487)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Lime Green (815570)
- VIKING Premium Heavy Duty Fire Hose Nozzle (847000)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 38)
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Regular (CNB2NVRG48)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 48)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-S)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls