Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Navy, 42 In Tall
Mfr # CMD6NV LN 42
Zoro # G4507255
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- Closure Type Zipper
- ATPV Rating 11 cal/sq cm
- Material Flame-Resistant 45% Modacrylic/35% Lyocell/15% Polyamide-Imide/5% Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CMD6NV LN 42
- Zoro # G4507255
- UPC # 883248632901
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Chest Size | 40 1/2 in to 42 in |
Sleeve Length | 34 1/2 in |
Fits Waist Size | 44 1/2 in |
Maximum Chest Size | 43 in |
Minimum Chest Size | 41 1/2 in |
Tag Size | 38-3/4 x 32 |
Size (Max. Waist x Max. Chest) | L ( 38 3/4 in x 43 in ) |
Maximum Waist Size | 38 3/4 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 43 in, Maximum Waist Size 38 3/4 in, Minimum Chest Size 41 1/2 in, Number of Outside Pockets 8, Size L, Sleeve Length 34 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Size 7 Men's Steel Rubber Boot, Gray (75101/7)
- BDG Oil Resist Cut Resist C100 Lined Goatskin 3" Gauntlet w/Impa, Size X2L (20-9-10753-X2L)
- LABELMASTER Non-Hazardous Waste Labels, PK100 (GWMT7L)
- LYLE COVID Aluminum Sign, Sorry No Visitors, 14x10 Reflective (LCUV-0031-RA_14x10)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, XL, HRC1 (CNB2NV RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWH3X002500)
- Vf Imagewear Arc Flash and Flame Resistant Clothing