Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Navy, 42 In
Mfr # CLD4NV RG 42
Zoro # G4506862
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Closure Type Zipper
- Size L
- ATPV Rating 9.1 cal/sq cm
- Material EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD4NV RG 42
- Zoro # G4506862
- UPC # 883248950487
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Chest Size | 40 1/2 in to 42 in |
Sleeve Length | 33 1/2 in |
Fits Waist Size | 44 1/2 in |
Minimum Chest Size | 40 1/2 in |
Size - Body Type | Regular |
Maximum Waist Size | 42 1/2 in |
Maximum Chest Size | 42 in |
Tag Size | 42-1/2 x 30-1/2 |
Size (Max. Waist x Max. Chest) | L ( 42 1/2 in x 42 in ) |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 42 in, Maximum Waist Size 42 1/2 in, Minimum Chest Size 40 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Chemical Storage Sign - Bilingual, ESD239RB (ESD239RB)
- ERGODYNE ProFlex 670 Ambidextrous Single Strap Wrist Support, Black, Large (16614)
- CARHARTT WRKPNTS DUNGAREE 33 32 MDNGHT (B11-MDT 33 32)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Blue (30006-100)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In (CLD4GY RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- DUPONT Proshield 6 SFR Coverall, Blue, M, PK25 (TM120SBUMD002500)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls