Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Navy, 40 In
Mfr # CMD6NV RG 40
Zoro # G4507291
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- Closure Type Zipper
- ATPV Rating 11 cal/sq cm
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CMD6NV RG 40
- Zoro # G4507291
- UPC # 883248633007
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Fits Chest Size | 38 1/2 in to 40 in |
Sleeve Length | 33 in |
Fits Waist Size | 42 1/2 in |
Minimum Chest Size | 39 1/2 in |
Tag Size | 36-1/2 x 30-1/2 |
Size (Max. Waist x Max. Chest) | M ( 36 1/2 in x 41 in ) |
Maximum Waist Size | 36 1/2 in |
Maximum Chest Size | 41 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 41 in, Maximum Waist Size 36 1/2 in, Minimum Chest Size 39 1/2 in, Number of Outside Pockets 8, Size M, Sleeve Length 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glove, Oven , Cotton, 500F, Pr (1331480)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161415)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-730-5PK (HWL-535-730-5PK)
- MCR SAFETY E Weight Terry Black Stripe, L, PK12 (9433)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In (CLD4GY RG 42)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, L (1501TFYL)
- Vf Imagewear Workwear and Protective Clothing