Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Navy, 40 In
Mfr # CLD4NV RG 40
Zoro # G4506853
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 9.1 cal/sq cm
- Size M
- Closure Type Zipper
- Material EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD4NV RG 40
- Zoro # G4506853
- UPC # 883248950470
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Fits Chest Size | 38 1/2 in to 40 in |
Fits Waist Size | 42 1/2 in |
Sleeve Length | 33 in |
Maximum Chest Size | 40 in |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 40 in ) |
Size - Body Type | Regular |
Maximum Waist Size | 40 1/2 in |
Tag Size | 40-1/2 x 30-1/2 |
Minimum Chest Size | 38 1/2 in |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 40 in, Maximum Waist Size 40 1/2 in, Minimum Chest Size 38 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Sign, Rubber, Yield Floor Sign 22in X 17.5in Triangle (RFS1012)
- AIGNER INDEX Label Holder, Clip On, 3 in. L, PK25 (BC-13)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 4XL (70129_480-4XL)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, PR (305M-08)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, XL, HRC1 (CNB2NV RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, Nomex(R), XL (CNB2NV LN 46)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- BERNE Coverall, FR, Deluxe, LR/46R, Khaki (FRC04)
- Vf Imagewear Workwear and Protective Clothing