Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Navy, 38 In
Mfr # CMD6NV RG 38
Zoro # G4507282
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 11 cal/sq cm
- Closure Type Zipper
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CMD6NV RG 38
- Zoro # G4507282
- UPC # 883248632994
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Fits Chest Size | 36 1/2 in to 38 in |
Sleeve Length | 32 1/2 in |
Fits Waist Size | 40 1/2 in |
Maximum Chest Size | 39 in |
Size (Max. Waist x Max. Chest) | M ( 34 1/2 in x 39 in ) |
Maximum Waist Size | 34 1/2 in |
Tag Size | 34-1/2 x 30-1/2 |
Minimum Chest Size | 37 1/2 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 39 in, Maximum Waist Size 34 1/2 in, Minimum Chest Size 37 1/2 in, Number of Outside Pockets 8, Size M, Sleeve Length 32 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA09)
- BOSS Arctik Blast Gloves, Men's, L, Knit Wrist Cuff, Latex Coating, Nylon Glove, BlackGreen (7845L)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, L (J24172)
- FALLTECH Full Body Harness, Vest Style, S (8142FDQCS)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In (CLD4GY RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH LN 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV RG 48)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- STEINER Cotton Coveralls, Flame Resist, Green, 4XL (1035-4X)
- Vf Imagewear Workwear and Protective Clothing