Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Navy, 38 In
Mfr # CLD4NV RG 38
Zoro # G4506844
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 9.1 cal/sq cm
- Size M
- Closure Type Zipper
- Material EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD4NV RG 38
- Zoro # G4506844
- UPC # 883248950463
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Fits Chest Size | 36 1/2 in to 38 in |
Sleeve Length | 32 1/2 in |
Fits Waist Size | 40 1/2 in |
Size (Max. Waist x Max. Chest) | M ( 38 1/2 in x 38 in ) |
Size - Body Type | Regular |
Maximum Waist Size | 38 1/2 in |
Maximum Chest Size | 38 in |
Tag Size | 38-1/2 x 30-1/2 |
Minimum Chest Size | 36 1/2 in |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 38 in, Maximum Waist Size 38 1/2 in, Minimum Chest Size 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-400)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (610)
- BRADY Lockout Padlock, KD, Red, 1-2/5"H (143150)
- MIGHTY LINE Marking Tape, Roll, 2In W, 100 ft. L (2RWCHV)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, L (CLB2NV RG 40)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- Vf Imagewear Arc Flash and Flame Resistant Clothing