Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Navy, 100% Cotton, 62
Mfr # CED2NV RG 62
Zoro # G5632584
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 62 in
- Size 5XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CED2NV RG 62
- Zoro # G5632584
- UPC # 883248864982
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 62 in |
Size | 5XL |
Fits Chest Size | 62 in |
Sleeve Length | 38 1/2 in |
Minimum Chest Size | 61 1/2 in |
Size (Max. Waist x Max. Chest) | 5XL ( 61 1/4 in x 63 in ) |
Maximum Waist Size | 61 1/4 in |
Maximum Chest Size | 63 in |
Tag Size | 61-1/4 x 30-1/2 |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 63 in, Maximum Waist Size 61 1/4 in, Minimum Chest Size 61 1/2 in, Number of Outside Pockets 8, Size 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 7, 16" H, White, Plain, PR (810110733)
- LYLE Security Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1271-RD_7X5)
- PIP Disposable Sleeve, White, 18" L, PK200 (C3812)
- DUPONT Hooded Disposable Coverall, XL, 25 PK, White, SMS, Zipper (PB127SWHXL002500)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 50)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, XL, HRC1 (CNB2NV RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 42)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 52)
- CONDOR Flame-Retardant Treated Cotton Coverall, Orange, M (5WYR5)
- Vf Imagewear Workwear and Protective Clothing