Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Navy, 100% Cotton, 62
Mfr # CEC2NV RG 62
Zoro # G5679064
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 5XL
- Fits Waist Size 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CEC2NV RG 62
- Zoro # G5679064
- UPC # 883248052334
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 5XL |
Fits Waist Size | 62 in |
Fits Chest Size | 62 in |
Sleeve Length | 38 1/2 in |
Size (Max. Waist x Max. Chest) | 5XL ( 62 1/2 in x 62 in ) |
Maximum Waist Size | 62 1/2 in |
Tag Size | 62-1/2 x 32-1/2 |
Minimum Chest Size | 60 1/2 in |
Size - Body Type | Regular |
Maximum Chest Size | 62 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Hemmed Sleeves, Side Vent Openings, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 62 in, Maximum Waist Size 62 1/2 in, Minimum Chest Size 60 1/2 in, Number of Outside Pockets 5, Size 5XL, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Letter, E, PK10 (3010-E)
- ACE Rubber Boot, Men's, 15, Mid-Calf, Black, PR (885999105208)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H, PK6 (101956)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, M/L (21030)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 48)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, L (CLB2KH RG 40)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In (CLD4GY RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- SALISBURY Bib Overalls, Color Gray/Red, Size 5XL (ACB8RG5X)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls