Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Navy, 100% Cotton, 58
Mfr # CED2NV RG 58
Zoro # G5500993
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 4XL
- Fits Waist Size 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # CED2NV RG 58
- Zoro # G5500993
- UPC # 883248074541
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4XL |
Fits Waist Size | 58 in |
Fits Chest Size | 58 in |
Sleeve Length | 37 1/2 in |
Tag Size | 56-3/4 x 30-1/2 |
Minimum Chest Size | 57 1/2 in |
Size - Body Type | Regular |
Maximum Chest Size | 59 in |
Size (Max. Waist x Max. Chest) | 4XL ( 56 3/4 in x 59 in ) |
Maximum Waist Size | 56 3/4 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Blue, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 59 in, Maximum Waist Size 56 3/4 in, Minimum Chest Size 57 1/2 in, Number of Outside Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Explosive Vapor, Reflective, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting (LCU4-0648-RD_14X10)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Small (GL2502)
- AVON PROTECTION Hose Cover, 34 In. (84100-10-2)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 38)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In (CLD4GY RG 42)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, L (CLB2NV RG 40)
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Regular (CNB2NVRG48)
- PORTWEST Bizflame 88/12 Iona Coverall, XL (FR94)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls