Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Khaki, Cotton/Nylon, 54
Mfr # CLD4KH LN 54
Zoro # G5631281
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 9.1 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 3XL
- Fits Waist Size 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD4KH LN 54
- Zoro # G5631281
- UPC # 763086705671
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3XL |
Fits Waist Size | 54 in |
Fits Chest Size | 54 in |
Sleeve Length | 36 1/2 in |
Size - Body Type | Tall |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 1/2 in |
Maximum Waist Size | 54 1/2 in |
Tag Size | 54-1/2 x 32-1/2 |
Size (Max. Waist x Max. Chest) | 3XL ( 54 1/2 in x 54 in ) |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 54 in, Maximum Waist Size 54 1/2 in, Minimum Chest Size 52 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9370HL)
- CONDOR Ball Valve Lockout, Red, 2-45/64" H (437R17)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- MILWAUKEE TOOL 18 in. Level 5 Cut Resistant Protective Sleeves (48-73-9051)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, L (CLB2KH RG 40)
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Regular (CNB2NVRG48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 52)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls