Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Khaki
Mfr # CMD6KH RG 56
Zoro # G5766835
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 9 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 56 in
- Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CMD6KH RG 56
- Zoro # G5766835
- UPC # 883248812242
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 56 in |
Size | 3XL |
Fits Chest Size | 56 in |
Sleeve Length | 37 in |
Size (Max. Waist x Max. Chest) | 3XL ( 54 1/2 in x 57 in ) |
Maximum Waist Size | 54 1/2 in |
Minimum Chest Size | 55 1/2 in |
Maximum Chest Size | 57 in |
Tag Size | 54-1/2 x 32-1/2 |
Description
ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 57 in, Maximum Waist Size 54 1/2 in, Minimum Chest Size 55 1/2 in, Number of Outside Pockets 8, Size 3XL, Sleeve Length 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced One-Piece Adjustable Offset Davit Mast (8518382)
- THE BRUSH MAN Leather Knee Pads, Felt Lining, Adj Leather Straps PR (KNEE PAD-ONE)
- CARHARTT Wrk Boots, Mens, 11, M, Insulated, Drk Brn, PR (CMF8389-11M)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Large (BP-7002 Black Watch Large)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV RG 48)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 52)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 40)
- ARIAT Bib Overalls, Navy, XL (10034731)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls