Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Khaki, 52 In
Mfr # CMD6KH RG 52
Zoro # G4507334
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Khaki
- Arc Flash PPE Category 2
- Closure Type Zipper
- ATPV Rating 9 cal/sq cm
- Inseam 30 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CMD6KH RG 52
- Zoro # G4507334
- UPC # 883248812228
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 50 1/2 in to 52 in |
Fits Waist Size | 54 1/2 in |
Sleeve Length | 36 in |
Maximum Chest Size | 53 in |
Tag Size | 50 x 30-1/2 |
Maximum Waist Size | 50 in |
Size (Max. Waist x Max. Chest) | 2XL ( 50 in x 53 in ) |
Minimum Chest Size | 51 1/2 in |
Description
ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 53 in, Maximum Waist Size 50 in, Minimum Chest Size 51 1/2 in, Number of Outside Pockets 8, Size 2XL, Sleeve Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Antifatigue Mat, Black/Yellow, 5 ft. L x (CD0035YB)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, S (AZ591)
- MUTUAL INDUSTRIES Multicolor Pennant Banner Flags, 60Ft 10Pk (14991)
- IRONWEAR Standard Polyester Safety Vest w/ Zipper And 2" Reflective Tape Class 2 (Lime/Medium) (1284-LZ-M)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- VF IMAGEWEAR Flame Resistant Coverall, Blue, Cotton/Nylon, 40 (CLD4RB RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, L (CLB2KH RG 40)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.LG)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls