Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Khaki, 50 In
Mfr # CMD6KH RG 50
Zoro # G4507246
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Arc Flash PPE Category 2
- Closure Type Zipper
- ATPV Rating 9 cal/sq cm
- Material Flame-Resistant 48% Modacrylic/37% Lyocell/15% Para-Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CMD6KH RG 50
- Zoro # G4507246
- UPC # 883248812211
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 48 1/2 in to 50 in |
Fits Waist Size | 52 1/2 in |
Sleeve Length | 35 1/2 in |
Tag Size | 47-3/4 x 30-1/2 |
Minimum Chest Size | 49 1/2 in |
Size (Max. Waist x Max. Chest) | 2XL ( 47 3/4 in x 51 in ) |
Maximum Chest Size | 51 in |
Maximum Waist Size | 47 3/4 in |
Description
ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 51 in, Maximum Waist Size 47 3/4 in, Minimum Chest Size 49 1/2 in, Number of Outside Pockets 8, Size 2XL, Sleeve Length 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Orange Safety Flag with Wire Loop, 2PK (SFWLO-2)
- POINT6 Mountain Magic Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR (11-1408-204-08)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, Large (Size 9), 100 Pack (2XLZ8)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to3-7/8 In (4097-C)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH LN 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV LN 44)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 42)
- Vf Imagewear Workwear and Protective Clothing