Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Khaki, 46 In
Mfr # CMD6KH RG 46
Zoro # G4507237
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Arc Flash PPE Category 2
- Closure Type Zipper
- ATPV Rating 9 cal/sq cm
- Inseam 30 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # CMD6KH RG 46
- Zoro # G4507237
- UPC # 883248812198
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Chest Size | 44 1/2 in to 46 in |
Sleeve Length | 34 1/2 in |
Fits Waist Size | 48 1/2 in |
Maximum Waist Size | 43 1/4 in |
Tag Size | 43-1/4 x 30-1/2 |
Size (Max. Waist x Max. Chest) | XL ( 43 1/4 in x 47 in ) |
Maximum Chest Size | 47 in |
Minimum Chest Size | 45 1/2 in |
Description
ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 47 in, Maximum Waist Size 43 1/4 in, Minimum Chest Size 45 1/2 in, Number of Outside Pockets 8, Size XL, Sleeve Length 34 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 10, 100PK (92-220)
- CONDOR Anti-Slip Tape, Black, 4 in x 60 ft. (GRAN5014)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Welding In Progress, Portrait (OS-DS-D-1218-V-1623)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 4XL (CEC2NV RG 58)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH LN 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGL)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls