Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Khaki, 44 In
Mfr # CMD6KH RG 44
Zoro # G4507221
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Khaki
- Arc Flash PPE Category 2
- Closure Type Zipper
- Size L
- ATPV Rating 9 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CMD6KH RG 44
- Zoro # G4507221
- UPC # 883248812181
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Chest Size | 42 1/2 in to 44 in |
Fits Waist Size | 46 1/2 in |
Sleeve Length | 34 in |
Tag Size | 41 x 30-1/2 |
Maximum Waist Size | 41 in |
Maximum Chest Size | 45 in |
Size (Max. Waist x Max. Chest) | L ( 41 in x 45 in ) |
Minimum Chest Size | 43 1/2 in |
Description
ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 45 in, Maximum Waist Size 41 in, Minimum Chest Size 43 1/2 in, Number of Outside Pockets 8, Size L, Sleeve Length 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READYMAX Ripcord Retractors w/25NRR Earplugs, Pair 1, 1 PR (RTR-PP)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 11 (27251)
- 3M Single Crown Headgear for Faceshield, Thermoplastic, Dielectric Protection, Ratchet, Blue (82501-00000)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILPG3S/9)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, Nomex(R), XL (CNB2NV LN 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, 3XL (O12007)
- Vf Imagewear Arc Flash and Flame Resistant Clothing