Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Khaki, 38 In
Mfr # CMD6KH RG 38
Zoro # G4507203
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Arc Flash PPE Category 2
- Closure Type Zipper
- Size M
- ATPV Rating 9 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CMD6KH RG 38
- Zoro # G4507203
- UPC # 883248812150
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Fits Chest Size | 36 1/2 in to 38 in |
Sleeve Length | 32 1/2 in |
Fits Waist Size | 40 1/2 in |
Maximum Chest Size | 39 in |
Maximum Waist Size | 34 1/2 in |
Minimum Chest Size | 37 1/2 in |
Tag Size | 34-1/2 x 30-1/2 |
Size (Max. Waist x Max. Chest) | M ( 34 1/2 in x 39 in ) |
Description
ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 39 in, Maximum Waist Size 34 1/2 in, Minimum Chest Size 37 1/2 in, Number of Outside Pockets 8, Size M, Sleeve Length 32 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Belt Extender, NIOSH Approved, Rubber, 20in (TR-626X)
- GASCO Calibration gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-2%)
- SALISBURY Face Shield, ATPV 20 cal/sq cm (LFH20FSA-PP)
- MCR SAFETY Classic Plus .35Mm PVC Poly Suit 3 P, L (2403L)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV LN 44)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In (CLD4GY RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 48)
- NASCO Reflective Rain Bib Overall, L, 40" to 42 (1801TN101)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls