Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Khaki, 100% Cotton, 42
Mfr # CED2KH LN 42
Zoro # G5613492
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fits Waist Size 42 in
- Color Khaki
- Material 100% Cotton
- Fits Chest Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # CED2KH LN 42
- Zoro # G5613492
- UPC # 883248074077
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Waist Size | 42 in |
Fits Chest Size | 42 in |
Sleeve Length | 33 1/2 in |
Maximum Chest Size | 43 in |
Minimum Chest Size | 41 1/2 in |
Tag Size | 38-3/4 x 32-1/2 |
Maximum Waist Size | 38 3/4 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 43 in, Maximum Waist Size 38 3/4 in, Minimum Chest Size 41 1/2 in, Number of Outside Pockets 8, Size L, Sleeve Length 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Safety Series A1107R American Lock Aluminum Padlock, (A1107RED)
- BRADY Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86788 (86788)
- SIGNMISSION No Pets Service Animals Allowed OSHA Notice Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-16172)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 58L (10153845)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 38)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In (CLD4GY RG 42)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, L (CLB2KH RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY RG 48)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXL)
- Vf Imagewear Workwear and Protective Clothing