Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Gray, Zipper
Mfr # CLD6GY RG 36
Zoro # G2385739
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 34 in to 36 in
- Sleeve Length 32 in
- Fits Waist Size 34 in to 36 in
- Color Gray
- Cuff Style Snap Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD6GY RG 36
- Zoro # G2385739
- UPC # 763303249780
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 32 in |
Fits Waist Size | 34 in to 36 in |
Size | S |
Size - Body Type | Regular |
Size (Max. Waist x Max. Chest) | S ( 36 1/2 in x 36 in ) |
Minimum Chest Size | 34 1/2 in |
Maximum Chest Size | 36 in |
Tag Size | 36-1/2 x 30-1/2 |
Maximum Waist Size | 36 1/2 in |
Minimum Waist Size | 34 in |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 36 in, Maximum Waist Size 36 1/2 in, Minimum Chest Size 34 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Coverall Comfortguard Coverall Black 3Xl (0640RBLK3XL)
- KONG USA Snap Hook, Stainless Steel, 6" (555N00PP0K)
- TINGLEY Vision Rain Overall, Class E, Yellow/Green, 5XL (P23122)
- R&B FABRICATIONS Incident Command Safety Vest, Safety Ora (003L-OR-IC)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 54)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH LN 50)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls