Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Gray, Zipper
Mfr # CLD6GY LN 64
Zoro # G2385885
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 62 in to 64 in
- Sleeve Length 40 in
- Fits Waist Size 62 in to 64 in
- ATPV Rating 8.6 cal/sq cm
- Standards NFPA 2112, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD6GY LN 64
- Zoro # G2385885
- UPC # 763303249735
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 62 in to 64 in |
Sleeve Length | 40 in |
Fits Waist Size | 62 in to 64 in |
Size | 5XL |
Tag Size | 64-1/2 x 32 |
Maximum Waist Size | 64 1/2 in |
Size (Max. Waist x Max. Chest) | 5XL ( 64 1/2 in x 64 in ) |
Size - Body Type | Tall |
Minimum Waist Size | 62 in |
Maximum Chest Size | 64 in |
Minimum Chest Size | 62 1/2 in |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 64 in, Maximum Waist Size 64 1/2 in, Minimum Chest Size 62 1/2 in, Minimum Waist Size 62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Vest-Positioning Harness, S, Polyester (1161559)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 10, 1 PR (STAFGPU-10)
- ARIAT Stretch Canvas Straight Leg, 36" x "34 (10034648)
- SUPCO Fan Cycling Pressure Switch 150-22 (SFC150225)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, L (CLB2NV RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Regular (CNB2NVRG48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC101148)
- Vf Imagewear Arc Flash and Flame Resistant Clothing