Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Gray, Zipper
Mfr # CLD6GY LN 60
Zoro # G2385809
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Chest Size 58 in to 60 in
- Fits Waist Size 58 in to 60 in
- Sleeve Length 39 in
- Material 88% Cotton/12% Nylon
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD6GY LN 60
- Zoro # G2385809
- UPC # 763303249711
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 58 in to 60 in |
Fits Waist Size | 58 in to 60 in |
Sleeve Length | 39 in |
Size | 4XL |
Tag Size | 60-1/2 x 32 |
Maximum Chest Size | 60 in |
Minimum Waist Size | 58 in |
Minimum Chest Size | 58 1/2 in |
Size (Max. Waist x Max. Chest) | 4XL ( 60 1/2 in x 60 in ) |
Maximum Waist Size | 60 1/2 in |
Size - Body Type | Tall |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 60 in, Maximum Waist Size 60 1/2 in, Minimum Chest Size 58 1/2 in, Minimum Waist Size 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Overhead Crane Sign (D652RB)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP13WH RG L)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR258)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (RWG22TL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, XL (CLB2KH RG 42)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- Vf Imagewear Workwear and Protective Clothing