Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Gray, Zipper
Mfr # CLD6GY LN 56
Zoro # G2385860
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Chest Size 54 in to 56 in
- Sleeve Length 38 in
- Fits Waist Size 54 in to 56 in
- Material 88% Cotton/12% Nylon
- Number of Pockets 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD6GY LN 56
- Zoro # G2385860
- UPC # 763303249698
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 38 in |
Fits Waist Size | 54 in to 56 in |
Size | 3XL |
Tag Size | 56-1/2 x 32 |
Maximum Waist Size | 56 1/2 in |
Maximum Chest Size | 56 in |
Minimum Waist Size | 54 in |
Size - Body Type | Tall |
Minimum Chest Size | 54 1/2 in |
Size (Max. Waist x Max. Chest) | 3XL ( 56 1/2 in x 56 in ) |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 56 in, Maximum Waist Size 56 1/2 in, Minimum Chest Size 54 1/2 in, Minimum Waist Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 3-1/2X5", R and BK/WHT, HV (84875)
- ALLEGRO INDUSTRIES Knee Pads, Nonmarring, Nylon, Foam, Univ, PR (7103-01)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (ST8610XXL)
- 3M Reading Glasses, +1.5, Gray, Polycarbonate (11377-00000-20)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- VF IMAGEWEAR Flame Resistant Coverall, Tan, Nomex(R), M (CNB2TN RG 38)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, XL (CLB2KH RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 38)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- NEESE Workwear 7 oz Indura FR Coverall-NV-L (VI7CANV-L)
- Vf Imagewear Arc Flash and Flame Resistant Clothing