Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Gray, Zipper
Mfr # CLD6GY LN 48
Zoro # G2385754
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 46 in to 48 in
- Fits Waist Size 46 in to 48 in
- Sleeve Length 36 in
- Material 88% Cotton/12% Nylon
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # CLD6GY LN 48
- Zoro # G2385754
- UPC # 763303249650
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Chest Size | 46 in to 48 in |
Fits Waist Size | 46 in to 48 in |
Sleeve Length | 36 in |
Size | XL |
Maximum Waist Size | 48 1/2 in |
Maximum Chest Size | 48 in |
Tag Size | 48-1/2 x 32 |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 48 in ) |
Minimum Chest Size | 46 1/2 in |
Minimum Waist Size | 46 in |
Size - Body Type | Tall |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 48 in, Maximum Waist Size 48 1/2 in, Minimum Chest Size 46 1/2 in, Minimum Waist Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Fighting Visor Cap Bracket (100G)
- PORTWEST Hi-Vis Contrast Rain Jacket, XXL (US366)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Vinyl (TDK301XVE)
- SIGNMISSION OSHA Notice Sign, Steel Toe Boots Required At All Times, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-18452)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 4XL (CEC2NV RG 58)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- PORTWEST Bizflame 88/12 Iona Coverall, L (FR94)
- Vf Imagewear Arc Flash and Flame Resistant Clothing