Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Gray, 52 In Tall
Mfr # CLD4GY LN 52
Zoro # G4507151
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Size 2XL
- ATPV Rating 9.1 cal/sq cm
- Closure Type Zipper
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD4GY LN 52
- Zoro # G4507151
- UPC # 763086214593
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 50 1/2 in to 52 in |
Fits Waist Size | 54 1/2 in |
Sleeve Length | 37 in |
Tag Size | 52-1/2 x 32 |
Size (Max. Waist x Max. Chest) | 2XL ( 52 1/2 in x 52 in ) |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 1/2 in |
Size - Body Type | Tall |
Maximum Waist Size | 52 1/2 in |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 52 in, Maximum Waist Size 52 1/2 in, Minimum Chest Size 50 1/2 in, Number of Outside Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe XS 4-7, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUXS)
- O-CEDAR O-Cedar Commercial Plastic Wet Floor Bilingual Sign (96991)
- IMPACTO Impact Gloves, S, Blue, Fingerless, Left (50100120021)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Silver (09704)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, L (CLB2NV RG 40)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH LN 46)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 50)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201146)
- Vf Imagewear Arc Flash and Flame Resistant Clothing