Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Gray, 50 In Tall
Mfr # CLD4GY LN 50
Zoro # G4506957
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Size 2XL
- ATPV Rating 9.1 cal/sq cm
- Closure Type Zipper
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD4GY LN 50
- Zoro # G4506957
- UPC # 763086214586
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 48 1/2 in to 50 in |
Sleeve Length | 36 1/2 in |
Fits Waist Size | 52 1/2 in |
Maximum Waist Size | 50 1/2 in |
Minimum Chest Size | 48 1/2 in |
Tag Size | 50-1/2 x 32 |
Size - Body Type | Tall |
Maximum Chest Size | 50 in |
Size (Max. Waist x Max. Chest) | 2XL ( 50 1/2 in x 50 in ) |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 50 in, Maximum Waist Size 50 1/2 in, Minimum Chest Size 48 1/2 in, Number of Outside Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, Serged, White, M, PK100 (IC457SWHMD01000S)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 11 (PAN1P/9180AP121-11)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (19K992)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Wrk Gloves (Medium, Brown) (LDCW-75-009)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 44)
- VF IMAGEWEAR Flame Resistant Coverall, Blue, Cotton/Nylon, 40 (CLD4RB RG 40)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, L (CLB2KH RG 40)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 38)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In (CLD4GY RG 42)
- OBERON CAT4™ Series Arc Flash Bib Overalls LG (CAT4-BIB-L)
- Vf Imagewear Workwear and Protective Clothing