Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Gray, 42 In Tall
Mfr # CLD4GY LN 42
Zoro # G4506914
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Closure Type Zipper
- ATPV Rating 9.1 cal/sq cm
- Material EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # CLD4GY LN 42
- Zoro # G4506914
- UPC # 763086214548
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Chest Size | 40 1/2 in to 42 in |
Sleeve Length | 34 1/2 in |
Fits Waist Size | 44 1/2 in |
Size (Max. Waist x Max. Chest) | L ( 42 1/2 in x 42 in ) |
Maximum Waist Size | 42 1/2 in |
Size - Body Type | Tall |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 1/2 in |
Tag Size | 42-1/2 x 32 |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 42 in, Maximum Waist Size 42 1/2 in, Minimum Chest Size 40 1/2 in, Number of Outside Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR416)
- STRANCO Inspection Label, English, Quality, PK225, TC3-10943 (TC3-10943)
- ZORO SELECT Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U1-1008-GA_14x10)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 40)
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Regular (CNB2NVRG48)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- OBERON TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG5B-2XL)
- Vf Imagewear Arc Flash and Flame Resistant Clothing