Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame-Resistant Coverall, Gray, 40 In
Mfr # CLD4GY RG 40
Zoro # G4506975
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Size M
- Closure Type Zipper
- ATPV Rating 9.1 cal/sq cm
- Material EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD4GY RG 40
- Zoro # G4506975
- UPC # 763086214661
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Fits Chest Size | 38 1/2 in to 40 in |
Fits Waist Size | 42 1/2 in |
Sleeve Length | 33 in |
Tag Size | 40-1/2 x 30-1/2 |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 40 in ) |
Maximum Chest Size | 40 in |
Maximum Waist Size | 40 1/2 in |
Minimum Chest Size | 38 1/2 in |
Size - Body Type | Regular |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 40 in, Maximum Waist Size 40 1/2 in, Minimum Chest Size 38 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Grn (RST100)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.3X)
- KLEIN TOOLS Safety Helmet, Type-2, Vented Class C, with Rechargeable Headlamp (60526)
- VF IMAGEWEAR Flame Resistant Coverall, Tan, Nomex(R), M (CNB2TN RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, L (CLB2NV RG 40)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 50)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201446)
- Vf Imagewear Workwear and Protective Clothing