Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Gray, 100% Cotton, 48
Mfr # CEB2GY RG 48
Zoro # G5794065
product price: $116.49
/ea
Free Shipping & Returns
$116.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 48 in
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CEB2GY RG 48
- Zoro # G5794065
- UPC # 883248065570
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 48 in |
Size | XL |
Fits Chest Size | 48 in |
Sleeve Length | 35 in |
Maximum Chest Size | 48 in |
Size - Body Type | Regular |
Tag Size | 48-1/2 x 30-1/2 |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 48 in ) |
Maximum Waist Size | 48 1/2 in |
Minimum Chest Size | 46 1/2 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Gray, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 48 in, Maximum Waist Size 48 1/2 in, Minimum Chest Size 46 1/2 in, Number of Outside Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Surface, 10 in. H x 14 in. W (U6-1177-RD_14X10)
- MCR SAFETY Welding Leather Glove, Brown/White, M, PR (4890M)
- GLOBAL INDUSTRIAL Floor Tape Applicator, Up To 4-1/2 Wide Tape (708175)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 10, 1 PR (TTP230-WYH-100)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- TILLMAN Coverall Welding/Flame Resistant, Blue, 6X (6900B6X)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls