Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Blue, Cotton/Nylon, 52
Mfr # CLB2RB LN 52
Zoro # G5737785
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 52 in
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLB2RB LN 52
- Zoro # G5737785
- UPC # 883248077450
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 52 in |
Size | 2XL |
Fits Chest Size | 52 in |
Sleeve Length | 36 in |
Tag Size | 50 x 32-1/2 |
Size (Max. Waist x Max. Chest) | 2XL ( 50 in x 53 in ) |
Maximum Waist Size | 50 in |
Maximum Chest Size | 53 in |
Minimum Chest Size | 51 1/2 in |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Mandarin, Color Blue, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 53 in, Maximum Waist Size 50 in, Minimum Chest Size 51 1/2 in, Number of Outside Pockets 8, Size 2XL, Sleeve Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Driver Gloves, Endura(R), Size S, PR (378GOBDTKS)
- SIGNMISSION No Pets Service Animals Allowed OSHA Notice Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-16172)
- 3M Disposable Bell Shape, Yellow (391-1005)
- AVENGER SAFETY FOOTWEAR Size 7.5 BUILDER SOFT TOE PR, WOMENS PR (A8674-7.5W)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, XL, HRC1 (CNB2NV RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 46)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-IND-N- L)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls