Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Blue, Cotton/Nylon, 50
Mfr # CLD4RB RG 50
Zoro # G5693344
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fits Waist Size 50 in
- Color Blue
- Material 88% Cotton/12% Nylon
- Fits Chest Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD4RB RG 50
- Zoro # G5693344
- UPC # 635062002503
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Waist Size | 50 in |
Fits Chest Size | 50 in |
Sleeve Length | 35 1/2 in |
Tag Size | 50-1/2 x 30-1/2 |
Minimum Chest Size | 48 1/2 in |
Maximum Chest Size | 50 in |
Maximum Waist Size | 50 1/2 in |
Size - Body Type | Regular |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Blue, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 50 in, Maximum Waist Size 50 1/2 in, Minimum Chest Size 48 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG NBR Coated 18 ga. HPPE, Medium (99-1-9641-8-K)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1362-YE)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 48)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, XL (CLB2KH RG 42)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 46 in. Waist (O44041)
- Vf Imagewear Arc Flash and Flame Resistant Clothing