Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Blue, Cotton/Nylon, 50
Mfr # CLB2RB LN 50
Zoro # G5795072
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 2XL
- Fits Waist Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLB2RB LN 50
- Zoro # G5795072
- UPC # 883248077443
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Waist Size | 50 in |
Fits Chest Size | 50 in |
Sleeve Length | 35 1/2 in |
Maximum Waist Size | 47 3/4 in |
Tag Size | 47-3/4 x 32-1/2 |
Minimum Chest Size | 49 1/2 in |
Size (Max. Waist x Max. Chest) | 2XL ( 47 3/4 in x 51 in ) |
Maximum Chest Size | 51 in |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Mandarin, Color Blue, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 51 in, Maximum Waist Size 47 3/4 in, Minimum Chest Size 49 1/2 in, Number of Outside Pockets 8, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magentic Card Holder, PK25 (RE20CUT6BX)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1667-RA_14X10 (U3-1667-RA_14X10)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV RG 48)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Classic Coverall CEC2, Navy, Size 62 Regular (CEC2NVRG62)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 4XL (CEC2NV RG 58)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 54)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls