Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Blue, Cotton/Nylon, 48
Mfr # CLD4RB LN 48
Zoro # G5637904
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 9.1 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 48 in
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD4RB LN 48
- Zoro # G5637904
- UPC # 635062002305
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 48 in |
Size | XL |
Fits Chest Size | 48 in |
Sleeve Length | 35 in |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 48 in ) |
Minimum Chest Size | 46 1/2 in |
Maximum Chest Size | 48 in |
Tag Size | 48-1/2 x 32-1/2 |
Maximum Waist Size | 48 1/2 in |
Size - Body Type | Tall |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Blue, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 48 in, Maximum Waist Size 48 1/2 in, Minimum Chest Size 46 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Mossy Oak Country DNA Apex Pro Vibram Arctic Grip All-Terrain Boot (APMTMDNA M 090)
- NMC Area In Front Of Electrical Panel Walk On Floor Sign, WFS27 (WFS27)
- AIR SYSTEMS INTL Hansen/Foster Socket, 4000 Series (QDH4SL6M)
- DRAEGER Extension Hose, 10 Meter, Accuro (6400078)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV RG 48)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 46)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x32in. (101626-211 36 32)
- Vf Imagewear Workwear and Protective Clothing