Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Blue, Cotton/Nylon, 44
Mfr # CLB2RB LN 44
Zoro # G5766661
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 44 in
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLB2RB LN 44
- Zoro # G5766661
- UPC # 883248077412
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 44 in |
Size | L |
Fits Chest Size | 44 in |
Sleeve Length | 34 in |
Size (Max. Waist x Max. Chest) | L ( 41 in x 45 in ) |
Tag Size | 41 x 32-1/2 |
Minimum Chest Size | 43 1/2 in |
Maximum Chest Size | 45 in |
Maximum Waist Size | 41 in |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Mandarin, Color Blue, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 45 in, Maximum Waist Size 41 in, Minimum Chest Size 43 1/2 in, Number of Outside Pockets 8, Size L, Sleeve Length 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN 3264, PK25 (ZEZ43264)
- ZORO SELECT Barricade, 3 Panel, 108 In Length, Yellow (3UTN9)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Lime, 2XL/3XL (8246Z)
- SUPERIOR MARK Floor Sign, Rubber, Area in Front of Electrical Panel Must be Kept Clear , 17.5in (RFS0717)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, XL, HRC1 (CNB2NV RG 48)
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Regular (CNB2NVRG48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 52)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- MICROCHEM Coverall, 2XL, Org, Polyolefin (68-4000CFR)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls