Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Blue, Cotton/Nylon, 36
Mfr # CLD4RB RG 36
Zoro # G5515842
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 9.1 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size S
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD4RB RG 36
- Zoro # G5515842
- UPC # 635062002435
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | S |
Fits Waist Size | 36 in |
Fits Chest Size | 36 in |
Sleeve Length | 32 in |
Size - Body Type | Regular |
Tag Size | 36-1/2 x 30-1/2 |
Minimum Chest Size | 34 1/2 in |
Maximum Chest Size | 36 in |
Size (Max. Waist x Max. Chest) | S ( 36 1/2 in x 36 in ) |
Maximum Waist Size | 36 1/2 in |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Blue, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 36 in, Maximum Waist Size 36 1/2 in, Minimum Chest Size 34 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 65674 Plug Lockout 110 Volt With Danger Label, Polypropylene, 3-1/8"W x 2"H (65674)
- ACCUFORM LockoutTag, Bilingual, 6-5/8"H, PK100 (TAR464)
- ZING ZING RecycLockout Lockout Cabinet - Stocked, 6062 (6062)
- MILWAUKEE TOOL Free-Flex Work Gloves - Large, Large, Red/Black (48-22-8712)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In (CLD4GY RG 42)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- VF IMAGEWEAR Flame Resistant Coverall, Tan, Nomex(R), M (CNB2TN RG 38)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV LN 44)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls