Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Blue
Mfr # CNB6RB LN 56
Zoro # G5663287
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 5.2 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Fits Waist Size 56 in
- Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CNB6RB LN 56
- Zoro # G5663287
- UPC # 883248088135
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 56 in |
Size | 3XL |
Fits Chest Size | 56 in |
Sleeve Length | 37 in |
Size - Body Type | Tall |
Tag Size | 54-1/2 x 32-1/2 |
Size (Max. Waist x Max. Chest) | 3XL ( 54 1/2 in x 57 in ) |
Maximum Chest Size | 57 in |
Maximum Waist Size | 54 1/2 in |
Minimum Chest Size | 55 1/2 in |
Description
ATPV Rating 5.2 cal/sq cm, Arc Flash PPE Category 1, Closure Type Zipper, Collar Style Stand-Up, Color Blue, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 57 in, Maximum Waist Size 54 1/2 in, Minimum Chest Size 55 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Gloves, Grn, 7, 3FA50, PR (4500-07-V)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, L (0317RGLDLAR)
- REEBOK Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- NMC Caution Low Overhead Clearance Sign, Bili, 14 in Height, 10 in Width, Rigid Plastic (ESC709RB)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, L (CLB2NV RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- BERNE Coverall, FR, Deluxe, LR/46R, Khaki (FRC04)
- Vf Imagewear Workwear and Protective Clothing