Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Blue
Mfr # CNB6RB LN 54
Zoro # G5774571
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 5.2 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Fits Waist Size 54 in
- Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # CNB6RB LN 54
- Zoro # G5774571
- UPC # 883248088128
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 54 in |
Size | 3XL |
Fits Chest Size | 54 in |
Sleeve Length | 36 1/2 in |
Maximum Waist Size | 52 1/4 in |
Tag Size | 52-1/4 x 32-1/2 |
Minimum Chest Size | 53 1/2 in |
Size - Body Type | Tall |
Maximum Chest Size | 55 in |
Size (Max. Waist x Max. Chest) | 3XL ( 52 1/4 in x 55 in ) |
Description
ATPV Rating 5.2 cal/sq cm, Arc Flash PPE Category 1, Closure Type Zipper, Collar Style Stand-Up, Color Blue, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 55 in, Maximum Waist Size 52 1/4 in, Minimum Chest Size 53 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9636)
- MCR SAFETY Safety Glasses, Black Duramass® Scratch-Resistant (SS110)
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Blue (10033650)
- N-FERNO BY ERGODYNE FR Balaclava, Over The Head, Head and Ears (6828)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 4XL (CEC2NV RG 58)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 38)
- Vf Imagewear Arc Flash and Flame Resistant Clothing