Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Blue, 100% Cotton
Mfr # CED2RB LN 52
Zoro # G5789691
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 2XL
- Fits Waist Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CED2RB LN 52
- Zoro # G5789691
- UPC # 883248074961
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Waist Size | 52 in |
Fits Chest Size | 52 in |
Sleeve Length | 36 in |
Maximum Waist Size | 50 in |
Size (Max. Waist x Max. Chest) | 2XL ( 50 in x 53 in ) |
Tag Size | 50 x 32-1/2 |
Maximum Chest Size | 53 in |
Minimum Chest Size | 51 1/2 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Blue, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 53 in, Maximum Waist Size 50 in, Minimum Chest Size 51 1/2 in, Number of Outside Pockets 8, Size 2XL, Sleeve Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Headband Ear Muffs, 27 (10093045080714)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (138S0036CH)
- ZORO SELECT Traffic Cone, Meets MUTCD Requirements, 42 in Cone Height, Orange, Temporary, Grabber Top (510-O-HIP-6W4W-2/650-RB-10)
- NMC Danger Do Not Operate, Bilingual Tag, Pk25 (RPT219ST)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 4XL (CEC2NV RG 58)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- VF IMAGEWEAR Flame Resistant Coverall, Blue, Cotton/Nylon, 40 (CLD4RB RG 40)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 54)
- PORTWEST Bizflame 88/12 Iona Coverall, XL (FR94)
- Vf Imagewear Workwear and Protective Clothing