Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Flame Resistant Coverall, Blue, 100% Cotton
Mfr # CED2RB LN 46
Zoro # G5515937
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 46 in
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CED2RB LN 46
- Zoro # G5515937
- UPC # 883248074930
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 46 in |
Size | XL |
Fits Chest Size | 46 in |
Sleeve Length | 34 1/2 in |
Minimum Chest Size | 45 1/2 in |
Maximum Waist Size | 43 1/4 in |
Maximum Chest Size | 47 in |
Tag Size | 43-1/4 x 32-1/2 |
Size (Max. Waist x Max. Chest) | XL ( 43 1/4 in x 47 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Blue, Fabric Weight 9 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 1/2 in, Coverall, Material Trade Name Excel FR(R), Maximum Chest Size 47 in, Maximum Waist Size 43 1/4 in, Minimum Chest Size 45 1/2 in, Number of Outside Pockets 8, Size XL, Sleeve Length 34 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/12)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size X2L (20-9-1871-X2L)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 120)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 38)
- VF IMAGEWEAR Flame Resistant Coverall, Blue, Cotton/Nylon, 40 (CLD4RB RG 40)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, Nomex(R), XL (CNB2NV LN 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 46)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- OBERON TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG5B-2XL)
- Vf Imagewear Arc Flash and Flame Resistant Clothing