Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame-Resistant Collared Shirt, XL, Yl/Gy
Mfr # SLB4HG RG XL
Zoro # G5084060
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size XL
- Fits Chest Size 36-1/2 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SLB4HG RG XL
- Zoro # G5084060
- UPC # 635062334321
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 36-1/2 in to 40 in |
Sleeve Length | 35 3/4 in |
Maximum Chest Size | 50 in |
Maximum Waist Size | 49 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Minimum Chest Size | 46 1/2 in |
Description
ANSI Class 3, ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime/Black, Fabric Weight 7 oz, Features Color Block Shirt with Hi-Vis Top Half and Grey Bottom Half to Conceal Dirt and Stain, Full Underarm Gussets, Tailored Sleeve Placket, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 50 in, Maximum Waist Size 49 in, Minimum Chest Size 46 1/2 in, Neck Style Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMEN OXFORD CT, MENS PR (A7118-9.5M)
- NMC Biohazard Infectious Waste Sign, M94RB (M94RB)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (PRC710B)
- STAR Pump Block Assembly (SM2-22121)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR Ls Fr Henley Womens Navy (SEL3NV RG L)
- VF IMAGEWEAR FR Long Sleeve Shirt, Button, Khaki, 2XLT (SLU8KH LN XXL)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw (SMZ4HV RG M)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., 4XL Long (SMK8HV LN 4XL)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-LG-NR)
- Vf Imagewear Flame Resistant & Arc Flash Shirts