Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame-Resistant Collared Shirt, Navy
Mfr # SLU2NV LN 4XL
Zoro # G2386463
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Gender Men's
- ATPV Rating 8.6 cal/sq cm
- Size 4XL
- Fits Chest Size 60 in to 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SLU2NV LN 4XL
- Zoro # G2386463
- UPC # 883248258583
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Sleeve Length | 36 3/4 in |
Maximum Waist Size | 61 in |
Sleeve Length Type | Long |
Minimum Chest Size | 58 1/2 in |
Size - Body Type | Tall |
Maximum Chest Size | 62 in |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 62 in, Maximum Waist Size 61 in, Minimum Chest Size 58 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Safety Goggles with Detachable Face Shield, Shade 5.0 Anti-Fog Lens (21002)
- BRADY Bilingual Safety Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (124035)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58725)
- VF IMAGEWEAR FR Long Sleeve Shirt, Button, Khaki, 2XLT (SLU8KH LN XXL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- VF IMAGEWEAR Ss Fr Interlock Tee Navy 6.25 Oz (SET8NV SS M)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XL)
- Vf Imagewear Workwear and Protective Clothing