Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame Resistant Collared Shirt, Navy, ExcelFR(R), 88%, XLT
Mfr # SLW2NV LN XL
Zoro # G5467113
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size XL
- Fits Chest Size 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # SLW2NV LN XL
- Zoro # G5467113
- UPC # 883248260951
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 54 in |
Sleeve Length | 37 1/4 in |
Maximum Waist Size | 48 in |
Minimum Chest Size | 44 1/2 in |
Size - Body Type | Tall |
Sleeve Length Type | Long |
Maximum Chest Size | 48 in |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features One-Piece Lined Cuffs with Button Closures, Sleeve Vents, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 48 in, Maximum Waist Size 48 in, Minimum Chest Size 44 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size XL, Sleeve Length 37 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB PX5 High Efficiency (HE) Filter (03-892)
- HAWS Eye Wash Heater Jacket For Model 7500Eb (9125)
- PIP Safety Helmet (280-EV6161-CH-10)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV55)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- VF IMAGEWEAR FR Long Sleeve Shirt, Blue, M, Button (SMU2LB RG M)
- MCR SAFETY Flame-Resistant Collared Shirt, 4XL Size (SBS1002X4T)
- Vf Imagewear Workwear and Protective Clothing