Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame-Resistant Collared Shirt, M, Yl/Gy
Mfr # SLB4HG RG M
Zoro # G5084033
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size M
- Fits Chest Size 36-1/2 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SLB4HG RG M
- Zoro # G5084033
- UPC # 635062334314
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 36-1/2 in to 40 in |
Sleeve Length | 34 3/4 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Maximum Waist Size | 40 in |
Minimum Chest Size | 38 1/2 in |
Maximum Chest Size | 42 in |
Description
ANSI Class 3, ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime/Black, Fabric Weight 7 oz, Features Color Block Shirt with Hi-Vis Top Half and Grey Bottom Half to Conceal Dirt and Stain, Full Underarm Gussets, Tailored Sleeve Placket, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 42 in, Maximum Waist Size 40 in, Minimum Chest Size 38 1/2 in, Neck Style Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 7.5)
- EXXO Cowhide Leather Work Gloves, Cut Resistant, Yellow, Small, 3PK (9103-3)
- ALTA Elbow Pads, Soft Style, PR (53010.16)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Vinyl (TDK302XVE)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., XL Regular (SMK8HV RG XL)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., 4XL Long (SMK8HV LN 4XL)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, L, Yl/Gy (SLB4HG RG L)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-2X)
- Vf Imagewear Flame Resistant & Arc Flash Shirts