Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame-Resistant Collared Shirt, M, Yl/Gy
Mfr # SLB4HG LN M
Zoro # G5084018
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size M
- Fits Chest Size 36-1/2 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SLB4HG LN M
- Zoro # G5084018
- UPC # 635062334260
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 36-1/2 in to 40 in |
Sleeve Length | 36 1/4 in |
Maximum Waist Size | 40 in |
Sleeve Length Type | Long |
Maximum Chest Size | 42 in |
Minimum Chest Size | 38 1/2 in |
Size - Body Type | Tall |
Description
ANSI Class 3, ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime/Black, Fabric Weight 7 oz, Features Color Block Shirt with Hi-Vis Top Half and Grey Bottom Half to Conceal Dirt and Stain, Full Underarm Gussets, Tailored Sleeve Placket, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 42 in, Maximum Waist Size 40 in, Minimum Chest Size 38 1/2 in, Neck Style Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, M, PR (48UR53)
- PROFLEX BY ERGODYNE Mechanics Gloves, S, Gray (720)
- 212 PERFORMANCE Insulated Leather Work Glove, Fleece-lined, Waterproof, 2XL (TLDWP-0812)
- HY-KO 3.5In Gold Aluminum Letter G, 10PK (B00224)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Button, Khaki, 2XLT (SLU8KH LN XXL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, L, Yl/Gy (SLB4HG RG L)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXL)
- Vf Imagewear Flame Resistant & Arc Flash Shirts