Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, 2XLT
Mfr # SLW2LB LN XXL
Zoro # G5467165
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 2XL
- Fits Chest Size 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # SLW2LB LN XXL
- Zoro # G5467165
- UPC # 883248260845
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 57 in |
Sleeve Length | 37 3/4 in |
Maximum Chest Size | 51 in |
Minimum Chest Size | 48 1/2 in |
Sleeve Length Type | Long |
Maximum Waist Size | 51 1/2 in |
Size - Body Type | Tall |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features One-Piece Lined Cuffs with Button Closures, Sleeve Vents, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 51 in, Maximum Waist Size 51 1/2 in, Minimum Chest Size 48 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 2XL, Sleeve Length 37 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (DAGR-PZHI)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-100)
- FALLTECH Full Body Harness, XL, Polyester (7083BFDXL)
- MECHANIX WEAR Tactical Glove, M, Coyote Tan/PR (HDG-F72-009)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, XL (SLW2LB RG XL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR FR Long Sleeve Shirt, Tan, 2XLT, Button (SND2TN LN XXL)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, L, Yl/Gy (SLB4HG RG L)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1003XL)
- Vf Imagewear Flame Resistant & Arc Flash Shirts