Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame-Resistant Collared Shirt, Khaki
Mfr # SLU2KH RG 4XL
Zoro # G2386509
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- ATPV Rating 8.6 cal/sq cm
- Arc Flash PPE Category 2
- Size 4XL
- Fits Chest Size 60 in to 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # SLU2KH RG 4XL
- Zoro # G2386509
- UPC # 883248258248
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Sleeve Length | 36 1/4 in |
Maximum Waist Size | 61 in |
Maximum Chest Size | 62 in |
Size - Body Type | Regular |
Minimum Chest Size | 58 1/2 in |
Sleeve Length Type | Long |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 62 in, Maximum Waist Size 61 in, Minimum Chest Size 58 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, S, Red, Form Fitting Trek Dry(R) (MG-02-008)
- BRADY Spill Kit, Oil-Based Liquids, Clear/Ylw (SKO-CFB)
- MICASA 36 x 24 in. Crab Indoor Or Outdoor Doormat (MI247243)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Khaki (SLU2KH LN 3XL)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Royal (SND2RB RG L)
- DICKIES FR Button Down Work Shirt, 2XL, Navy (2837NB 2L 0R)
- Vf Imagewear Flame Resistant & Arc Flash Shirts