Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame-Resistant Collared Shirt, Khaki
Mfr # SLU2KH LN 3XL
Zoro # G2386445
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- ATPV Rating 8.6 cal/sq cm
- Arc Flash PPE Category 2
- Size 3XL
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SLU2KH LN 3XL
- Zoro # G2386445
- UPC # 883248257890
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Sleeve Length | 36 3/4 in |
Size - Body Type | Tall |
Minimum Chest Size | 54 1/2 in |
Maximum Chest Size | 58 in |
Maximum Waist Size | 57 in |
Sleeve Length Type | Long |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 58 in, Maximum Waist Size 57 in, Minimum Chest Size 54 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (3YRZ8)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-D622/XL)
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped - XL (48-73-8933)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, L (LUX-TJRE-YL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, L, Yl/Gy (SLB4HG RG L)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., XL Regular (SMK8HV RG XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- VF IMAGEWEAR Ls Fr Knit Mock Turtleneck 6.25 Oz (SEK2NV RG 4XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- ARIAT Flame-Resistant Shirt, Blue, L (10027886)
- Vf Imagewear Flame Resistant & Arc Flash Shirts