Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Flame Resistant Collared Shirt, Khaki, ExcelFR(R), 88%, XL
Mfr # SLW2KH RG XL
Zoro # G5467156
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size XL
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # SLW2KH RG XL
- Zoro # G5467156
- UPC # 883248457122
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 54 in |
Sleeve Length | 35 3/4 in |
Minimum Chest Size | 44 1/2 in |
Size - Body Type | Regular |
Maximum Waist Size | 48 in |
Maximum Chest Size | 48 in |
Sleeve Length Type | Long |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features One-Piece Lined Cuffs with Button Closures, Sleeve Vents, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 48 in, Maximum Waist Size 48 in, Minimum Chest Size 44 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size XL, Sleeve Length 35 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Parade Gloves, White, Large, PR (450305)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- EMERGENCY ZONE Eco Gel, Liner Refill Set (673)
- ALLEGRO INDUSTRIES Ducting, 26 in. Dia., 15 ft. L (9700-15)
- VF IMAGEWEAR FR Lng Slv Henley Shirt, Orange, LT, Button (SEL2OR LN L)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, L, Yl/Gy (SLB4HG RG L)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- VF IMAGEWEAR FR Long Sleeve Shirt, Button, Khaki, 2XLT (SLU8KH LN XXL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 3XLT (FRS160-KHI 3XL TLL)
- Vf Imagewear Flame Resistant & Arc Flash Shirts